Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Thigh Prompts, Large, 1 Pair
Mfr # tk 1090 l
Zoro # G9297139
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inspired By Drive
- MFR # tk 1090 l
- Zoro # G9297139
- UPC # 822383252179
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Thigh Prompts, Large, 1 Pair
The Trekker Gait Large Thigh Prompts by Drive Medical can be positioned further or closer to the user to limit adduction/abduction. It moves with the user's gait pattern, allowing weight shifting from one leg to the other. The thigh prompts are height adjustable.
Features and Benefits- Moves with user's gait pattern allowing weight shifting from one leg to the other
- Height adjustable
- Can be positioned further from or closer to the user to limit adduction/abduction
- Prevents leg scissoring
- Product Specifications
- Actual Product Weight: 2.3 lbs
- Overall Product Height: 2.8"
- Overall Product Length: 11.25"
- Overall Product Width: 8.5"
- Primary Product Color: Black
- Primary Product Material: Plastic
- Warranty: 60 Day Limited
- Model # tk 1090 l
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery It-yb1256 12 Volt 5.6ah Sealed Lead Acid Battery (IT-YB1256 12 VOLT 5.6AH SEALED LEAD ACID BATTERY)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- WD-40 575OZ Lava Bar (10185)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, PK5 (MS-MPSBKSWT - 5)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- DRIVE MEDICAL Walker Basket (10200b)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- Inspired By Drive Walking Aids Accessories