Shop All Walking Aids Accessories
Inspired By Drive
Trekker Gait Trainer Handgrips, 1 Pair
Mfr # tk 1045
Zoro # G904953133
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # tk 1045
- Zoro # G904953133
- UPC # 822383252087
- Country of Origin China
- Category Walking Aids Accessories
Description
Trekker Gait Trainer Handgrips, 1 Pair
These handgrips can be added to a Wenzelite Trekker Gait Trainer, providing an easier handhold for the user.
Features and Benefits- Can be mounted anywhere on the handlebar
- Height adjustment and rotation
- For use with Trekker Gait Trainers
- Easily attaches to gait trainer
- Product Specifications
- Actual Product Weight: 2.75 lbs
- Overall Product Height: 7"
- Overall Product Length: 3.5"
- Overall Product Width: 1"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Warranty: 60 Day Limited
- Model # tk 1045
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE SPF 50 Sunscreen Spray, 5.5 oz., PK12 (6353-12PK)
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- HEARTSINE Sam 350P AED Trainer (TRN-350P)
- PRINTRONIX Barcode Printer Ribbon, PK6 (107675007)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- Inspired By Drive Walking Aids Accessories