Shop All Positioners
Inspired By Drive
Seat2Go Positioning Seat, Medium
Mfr # crs 3000
Zoro # G9279060
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # crs 3000
- Zoro # G9279060
- UPC # 822383117560
- Country of Origin China
- Category Positioners
Description
Seat2Go Positioning Seat, Medium
The seat by Wenzelite is perfect for children whom need assistance with their posture in seat. The contoured seat prevents the child from sliding forward and improves seating posture. The seat offers a 95 degree seat to back angle. It offers a double strap trunk support and belt for added safety from movement. It also contains two sets of seat straps under the seat and in the back pocket to secure the seat to any chair making it highly adaptable. The seat can even be used as an insert for a single or double stroller.
Features and Benefits- Contoured seat prevents child from sliding forward and improves seating posture
- 95-degree seat to back angle
- Double-strap trunk support and a positioning belt
- Two sets of straps secures seat to any chair; When not in use, the seat straps can be stored under the seat behind the clear flap and the back straps in the back pocket
- Can be used as an insert for a single or double stroller
- Weighs only 5 lbs
- Product Specifications
- Actual Product Weight: 7 lbs
- Back of Chair Height: 14"
- Overall Product Height: 14"
- Overall Product Length: 12"
- Overall Product Width: 12"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 75 lbs
- Warranty: 1 Year Limited
- Model # crs 3000
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTEX Sunscreen Lotion, Bottle, 2 oz. (18-202)
- MEDI-FIRST Sinus Decongestant, Tablet, PK250 (80948)
- ZORO SELECT FirstAidKit w/House, 142pcs, 2 3/8x6", WHT (52006-021)
- FIRST AID ONLY First Aid Cabinet w/ out Medications (59688)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- Inspired By Drive Therapy & Rehabilitation