Shop All Positioners
Inspired By Drive
Seat2Go Positioning Seat Headrest
Mfr # crs 8000
Zoro # G9282396
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # crs 8000
- Zoro # G9282396
- UPC # 822383117577
- Country of Origin China
- Category Positioners
Description
Seat2Go Positioning Seat Headrest
Add comfort and enhance positioning with the Headrest accessory for the Wenzelite Seat2Go Positioning Seat. The padded headrest is height adjustable without tools for excellent neck and head support.
Features and Benefits- Tool free height adjustment
- Comfortably padded
- Allows for additional head support
- For use with Drive Model numbers CRS 2000 and CRS 3000
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 3"
- Overall Product Length: 14"
- Overall Product Width: 9"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: Limited Lifetime
- Model # crs 8000
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover: Purple - Oversized (5711114)
- EMI Seat Belt Cutter, Plastic (4002)
- INSTANT SOAP N WATER Instant Soap N Water (9oz) (59011811)
- FIRST AID ONLY Blood Sugar Replenisher, Gel, Packets (91171)
- CLINTON Small Pillow, Black (20-3BK)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- Inspired By Drive Therapy & Rehabilitation