Inspired By Drive

Seat2Go Positioning Seat Abductor


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seat2Go Positioning Seat Abductor

Add excellent leg support and positioning to your Seat2Go with this adjustable depth abductor.

Features and Benefits
  • Accessory available for Wenzelite Model number: CRS 2000, CRS 3000
  • Depth adjustable abductor
  • Helps to prevent hip abduction
  • Easily attaches to positioning seat
  • Product Specifications
    • Actual Product Weight: 1 lbs
    • Overall Product Height: 3"
    • Overall Product Length: 10"
    • Overall Product Width: 6"
    • Primary Product Color: Turquoise
    • Primary Product Material: Foam
    • Warranty: Limited Lifetime
    • Model # crs 8025
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.