Shop All Positioners
Inspired By Drive
Seat Harness - Adult
Mfr # ce 1070l
Zoro # G9306668
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ce 1070l
- Zoro # G9306668
- UPC # 822383156200
- Country of Origin China
- Category Positioners
Description
Seat Harness for all Wenzelite Anterior and Posterior Safety Rollers and Nimbo Walkers, Adult
The Seat Harness for Wenzelite Safety Rollers provides support and assistance to users with trouble maintaining a symmetric gait pattern. The harness helps position the hips while walking and provides comfortable support.
Features and Benefits- The Seat Harness provides cushioned comfort
- Moves with user's gait pattern allowing the user to shift weight from one leg to the other
- The straps can be lengthened, shortened, and positioned towards the front or back on the walker frame
- Assists in weight-bearing, properly positions user's pelvis, and can be used as a safety sling
- Product Specifications
- Actual Product Weight: 0.9 lbs
- Overall Product Height: 0.25"
- Overall Product Length: 18"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # ce 1070l
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS COMPLIANCE Sharps Disposal By Mail, 1/4 Gal., Hinged (SW1Q129012)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-112)
- FIRST AID ONLY Bandage, Plastic, 1"W, 25/Box (FAE-3002)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- Inspired By Drive Therapy & Rehabilitation