Shop All Portable Commode Chairs
Inspired By Drive
Pinniped Pediatric Commode, Blue
Mfr # pc 1000 bl
Zoro # G9288364
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # pc 1000 bl
- Zoro # G9288364
- UPC # 822383530758
- Country of Origin China
- Category Portable Commode Chairs
Description
Pinniped Pediatric Commode, Blue
The Pinniped Pediatric Commode by Wenzelite/Drive is designed to meet the needs of children and teens. The powder coated steel frame provides strength and durability, the plastic armrests a comfortable place when sitting and security when standing. Height adjustable seat allows for growth for long term fit. It comes complete with a snap-on seat and 7.5 quart bucket with convenient carry handle and cover.
Features and Benefits- All-in-one welded steel frame
- Plastic seat and contoured back
- Durable snap-on toilet seat
- Height adjustable seat allows child to firmly place their feet on the floor for comfort, safety, and security
- Adjustable hook and loop chest strap for additional support
- Molded plastic armrests provide additional comfort
- Rubber non-skid tips ensure that the legs will not mark the floor
- Complete with 7.5 qt removable commode bucket, metal handle, and cover
- Product Specifications
- Actual Product Weight: 9.5 lbs
- Armrest Length: 9"
- Armrest to Floor Height: 15.5"-19.5"
- Overall Product Height: 19.5"
- Overall Product Length: 15"
- Overall Product Width: 17"
- Primary Product Color: Blue
- Primary Product Material: Steel
- Product Weight Capacity: 250 lbs
- Seat Depth: 15"
- Seat Width: 13"
- Seat to Floor Height: 10.5"-14.5"
- Warranty: Limited Lifetime
- Model # pc 1000 bl
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, PVC, 3/4 in, FNPT, SCH 40, White (430007BC)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-V665ABCP)
- KOHLER Aerator Kit, 1.5Gpm (1106493-BL)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- VIVE HEALTH Commode Liner With Pad (LVA1077)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- BIG JOHN Bariatric Commode Chair, 800 lb. (BJBC)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- Inspired By Drive Portable Commode Chairs