Shop All Walking Aids Accessories
Inspired By Drive
Pelvic Stabilizer for Wenzelite Nimbo Posterior Walker
Mfr # ka 1050
Zoro # G9281066
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka 1050
- Zoro # G9281066
- UPC # 822383123042
- Country of Origin China
- Category Walking Aids Accessories
Description
Pelvic Stabilizer for Wenzelite Nimbo Posterior Walker
The pelvic stabilizer is the ideal solution for Wenzelite Nimbo walker users who have an asymmetrical posture when standing and walking, which prevents them from staying centered in the walker. The stabilizer provides comfortable back and lateral pads and is width adjustable.
Features and Benefits- Tool-free height and width adjustments
- Back and lateral padding
- Adjustable belt
- For use with all Nimbo Gait Trainers
- Product Specifications
- Actual Product Weight: 2.5 lbs
- Overall Product Height: 5"
- Overall Product Length: 9"
- Overall Product Width: 7"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ka 1050
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Twisted, Oak, Red, 48" (602-3000-1009)
- DR.STITCH Training Sutures with Thread, Polyp, 2/0 (DS-0009)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (260-U/FAO)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, Black, X-Large, 44"-56", 56PK (2146)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- Inspired By Drive Walking Aids Accessories