Shop All Baby Baths
Inspired By Drive
Optional Soft Fabric for Otter Pediatric Bathing System, Small
Mfr # ot 1002
Zoro # G9281626
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ot 1002
- Zoro # G9281626
- UPC # 822383171159
- Country of Origin China
- Category Baby Baths
Description
Optional Soft Fabric for Otter Pediatric Bathing System, Small
Soft Fabric Kit for Otter Pediatric Bathing System model# OT 1000. The Soft Otter Bath Chair Fabric has some give for greater comfort. It comes complete with trunk straps and leg straps and has extra padding between fabric and chair frame.
Features and Benefits- It comes complete with trunk straps and leg straps
- Soft Fabric Kit for OT 1000
- The Soft Otter Bath Chair Fabric has some give for greater comfort
- Has extra padding between fabric and chair frame
- Product Specifications
- Actual Product Weight: 0.75 lbs
- Overall Product Height: 4.25"
- Overall Product Length: 13.5"
- Overall Product Width: 9.25"
- Primary Product Color: Green
- Primary Product Material: Polyester
- Warranty: Limited Lifetime
- Model # ot 1002
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Sterilization Pouches 2.25" x 2.75" (4460)
- ACME UNITED First Aid Only FAE-7022 SmartCompliance Refill Tourniquet, 1" X 18", 1/Box (FAE-7022)
- CLINTON Labeled, Clear Plastic, Animal Pals, Sundry Jars (T-77)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 16" (PH-74004-GEL-20X16X3)
- SIMILAC Similac Total Comfort 12 oz. Powder, PK6 (62599)
- Inspired By Drive Baby Baths