Shop All Wheelchair Accessories
Inspired By Drive
Nimbo Non-Swivel Front Wheels, 1 Pair
Mfr # ka 8100
Zoro # G9286200
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka 8100
- Zoro # G9286200
- UPC # 822383269931
- Country of Origin China
- Category Wheelchair Accessories
Description
Nimbo Non-Swivel Front Wheels, 1 Pair
Non-Swivel Wheels can be added to the Nimbo Lightweight Gait Trainer. These restrict the movement of the Gait Trainer to allow the user to walk in a straight line.
Features and Benefits- Non-swivel 9" front wheels with inner legs
- Height adjustable
- Easily used outdoors and over rough grounds
- Adds 1" to overall height of walker
- Product Specifications
- Actual Product Weight: 3 lbs
- Casters: 9"
- Overall Product Height: 3.75"
- Overall Product Length: 21.15"
- Overall Product Width: 9.5"
- Primary Product Color: Black
- Primary Product Material: Plastic
- Warranty: 1 Year Limited
- Model # ka 8100
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Product Dispenser (D1-25)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- BETCO Skin Cleanser, Foaming, Green Earth, 1000ml Green, PK 6 (BET7812900)
- QUALITYCARE Personal Alarm for Wheelchair & Bed (QU1362171)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- SKIL-CARE Skil-Care 703267 1.5 in. Optional Thick Separator for Footrest Extender (703267)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- ILC Lifestyles 755fs 12 Volt 32ah Mobility Chair Motorized Wheelchair Battery Made IN USA (755FS 12 VOLT 32AH MOBILITY CHAIR MOTORIZED WHEE)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- Inspired By Drive Wheelchair Accessories