Shop All Wheelchair Accessories
Inspired By Drive
Nimbo Forearm Platform Attachment, Small, 1 Pair
Mfr # ka 1035 fps
Zoro # G9279270
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka 1035 fps
- Zoro # G9279270
- UPC # 822383226170
- Country of Origin China
- Category Wheelchair Accessories
Description
Nimbo Forearm Platform Attachment, Small, 1 Pair
The Forearm Attachment by Wenzelite provides comfortable support for users that cannot use standard hand grips. They can be mounted anywhere on the handlebars to accommodate the users weight bearing needs.
Features and Benefits- Contoured armrest with a flexible edge
- Constructed of lightweight aluminum
- Height and depth adjustable
- Handgrips extend forward or back, supinate, pronate, and are angle-adjustable
- hook-and-loop fastener straps to prevent arms from slipping
- Choice of mounting positions; inside or outside of the handlebar for lateral adjustment
- Spacers are included for additional lateral range
- Product Specifications
- Actual Product Weight: 6 lbs
- Armrest Length: 5"
- Handlebar to Armrest Height: 3.5"-4.5"
- Overall Product Height: 10"
- Overall Product Length: 9"
- Overall Product Width: 4"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Warranty: Limited Lifetime
- Model # ka 1035 fps
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- CYNAMED Dental Tartar Remover Tooth Scraper Plaq (CYZR-1017)
- AMERICAN RED CROSS Bulk First Aid Kit, Plastic, 25 Person (711123)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Magenta (02-12708)
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- MABIS Convoluted Foam Chair Pad- 16 x 18 x 4 (552-8004-0000)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Seat for Wheelchair- Black (US231)
- ALCO Vinyl Seat Upholstery, 20" W, 10 Hole, Navy (64830-A4)
- ILC Replacement for Razor E100 Glow Electric Bike AND Scooter 5AH AGM With F1 Terminals Battery (E100 GLOW ELECTRIC BIKE AND SCOOTER 5AH AGM WITH)
- GRANNY JO PRODUCTS Granny Jo Products 1206 Rear Hanging Wheelchair Bag Burgundy (1206)
- PROHEAL Gel Wedge Wheelchair Seat Cushion -16"x16"x3"-1.5" (PH-76149G)
- Inspired By Drive Wheelchair Accessories