Shop All Wheelchair Accessories
Inspired By Drive
Nimbo Forearm Platform Attachment, Large, 1 Pair
Mfr # ka 1035 fpl
Zoro # G9283960
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka 1035 fpl
- Zoro # G9283960
- UPC # 822383226187
- Country of Origin China
- Category Wheelchair Accessories
Description
Nimbo Forearm Platform Attachment, Large, 1 Pair
The Forearm Attachment by Wenzelite provides comfortable support for users that cannot use standard hand grips. They can be mounted anywhere on the handlebars to accommodate the users weight bearing needs.
Features and Benefits- Contoured armrest with a flexible edge
- Constructed of lightweight aluminum
- Height and depth adjustable
- Handgrips extend forward or back, supinate, pronate, and are angle-adjustable
- hook-and-loop fastener straps to prevent arms from slipping
- Choice of mounting positions; inside or outside of the handlebar for lateral adjustment
- Spacers are included for additional lateral range
- Product Specifications
- Actual Product Weight: 6 lbs
- Armrest Length: 8"
- Handlebar to Armrest Height: 5"-7.5"
- Overall Product Height: 10"
- Overall Product Length: 12"
- Overall Product Width: 4"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Warranty: Limited Lifetime
- Model # ka 1035 fpl
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Plastic Strips Adhesive Bandages, PK60 (5635)
- DOVE Bar Soap, 3.25 Oz., Fresh, Gentle, PK48 (CB370944)
- DERMA NUMB 1 oz Derma Numb Tattoo Anesthetic Spray (DERMA-1)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- MABIS Convoluted Foam Chair Pad- 16 x 18 x 4 (552-8004-0000)
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- OGALLALA COMFORT CO Comfort Company CU-SV-1618 Curve Wheelchair Cushion with Stretch-Air Cover (CU-SV-1618)
- ALCO Leg Rest Ratchet Kit (79003)
- SKIL-CARE Skil-Care 914394 14 in. Lateral Support - Econo with Sheepskin Cover (914394)
- GRANNY JO PRODUCTS Granny Jo Products 1307 US Army Wheelchair Bag (1307)
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- Inspired By Drive Wheelchair Accessories