Shop All Wheelchair Accessories
Inspired By Drive
Nimbo Dial - A - Speed Tabs Attachment, 1 Pair
Mfr # ka 1400
Zoro # G9279955
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka 1400
- Zoro # G9279955
- UPC # 822383269924
- Country of Origin China
- Category Wheelchair Accessories
Description
Nimbo Dial - A - Speed Tabs Attachment, 1 Pair
The Nimbo Dial - A - Speed Tabs can set a variable resistance on the speed of the wheel independent of each other. This will help align an asymmetrical gait pattern and keep your loved one from turning due to walking quicker from one side.
Features and Benefits- Provides variable resistance on one or both rear wheels
- Allows user to control gait trainer speed
- Aligns asymmetrical gait patterns
- Product Specifications
- Actual Product Weight: 4 lbs
- Overall Product Height: 3.15"
- Overall Product Length: 6.3"
- Overall Product Width: 5.19"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ka 1400
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach Com (HHD620)
- FIRST AID ONLY Sting Relief, Packet, 4-1/8 In., PK100 (19-200)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (61301)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-910)
- NEW SOLUTIONS New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in. (F084)
- TWO TEN INNOVATIONS Safe-T Mate Wheelchair Rear Anti-Tippers PR (SM-008)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- SKIL-CARE Skil-Care 914118 65 in. MultiPro Seat Belt with Buckle Sensor with adjustable Loop Attachment (914118)
- SKIL-CARE Skil-Care 703264 Footrest Extender; with 3 in. Leg Separator (703264)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- GRANNY JO PRODUCTS Granny Jo 1405 Lightweight Wheelchair Blanket (1405)
- Inspired By Drive Wheelchair Accessories