Shop All Wheelchair Accessories
Inspired By Drive
Nimbo Bumper Guards Attachment, 1 Pair
Mfr # ka 8000
Zoro # G9280935
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka 8000
- Zoro # G9280935
- UPC # 822383268484
- Country of Origin China
- Category Wheelchair Accessories
Description
Nimbo Bumper Guards Attachment, 1 Pair
These Nimbo Bumper Guards will keep your walls and furniture scratch free! By attaching the bumper guards to the Nimbo walker, collisions impact the bumper instead of the aluminum frame which would normally have left a mark.
Features and Benefits- Bumper guards fit over front casters
- Protects walls from unwanted dings
- Reduces impact felt by user from collisions
- Adaptable to most walker legs
- Product Specifications
- Actual Product Weight: 1.5 lbs
- Overall Product Height: 7.87"
- Overall Product Length: 7.87"
- Overall Product Width: 2.36"
- Primary Product Color: Black
- Primary Product Material: Rubber
- Warranty: Limited Lifetime
- Model # ka 8000
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 40PK (1277)
- OLYMPIAN ATHLETE Knee Ice Wrap, Extra Large (OL116290)
- CLINTON Small Up/Down Staircase (4-5500-36)
- OASIS Non-Woven Gauze Sponges, 2in x 2in 4 Ply, 200 Per Pack, 6 Packs (PK224X6)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- ILC Power Wheels Barbie Ford Mustang P8812 TOY AND Riding CAR 8AH AGM With F2 Terminals Battery (BARBIE FORD MUSTANG P8812 TOY AND RIDING CAR 8AH)
- KARMAN HEALTHCARE Karman Healthcare CU-Ergo-18-Back Cu-Ergo 18 in. Memory Foam Back Cushion (CU-Ergo-18-Back)
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- SKIL-CARE Skil-Care 703130 22 in. Wheelchair Foam Padded Nylon Extended Full Armrest Pads (703130)
- ILC Replacement for Chloride 1000010136 Emergency Lighting 10ah Battery (1000010136 EMERGENCY LIGHTING 10AH BATTERY CHLORI)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- Inspired By Drive Wheelchair Accessories