Shop All Walking Aids Accessories
Inspired By Drive
Nimbo 2G Walker Seat Only, Large, Knight Blue
Mfr # ka4285-2gkb
Zoro # G204953130
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka4285-2gkb
- Zoro # G204953130
- UPC # 822383584157
- Country of Origin China
- Category Walking Aids Accessories
Description
Nimbo 2G Walker Seat Only, Large, Knight Blue
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features and Benefits- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer, Large
- Product Specifications
- Actual Product Weight: 6 lbs
- Number of Wheels: 4
- Overall Product Height: 7"
- Overall Product Length: 23"
- Overall Product Width: 22"
- Primary Product Color: Knight Blue
- Primary Product Material: Plastic
- Product Weight Capacity: 190 lbs
- Warranty: 1 Year Limited
- Model # ka4285-2gkb
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Facial Burn Dressing, White, 16"L, 12"W (91318)
- SPA RITUALS Conditioner, 4PK (HA-SPAR-032)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (1115288)
- DYNAREX Sterilization Pouches 3.5" x 9" (4462)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- MCKESSON Glide Ski (146-10110)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- Inspired By Drive Walking Aids Accessories