Shop All Walking Aids
Inspired By Drive
Nimbo 2G Lightweight Posterior Walker w/ Seat, Extra Small, Blue
Mfr # ka1200s-2gkb
Zoro # G804953004
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka1200s-2gkb
- Zoro # G804953004
- UPC # 822383583945
- Country of Origin China
- Category Walking Aids
Description
Nimbo 2G Lightweight Posterior Walker with Seat, Extra Small, Knight Blue
The Nimbo Posterior Walker provides maximum mobility assistance for both adults and children. Choose from five different height settings to experience the perfect customized fit. The Nimbo also features an improved handgrip design for increased comfort, and folds compactly for easy transport and storage. This Nimbo version includes a foldable seat that easily flips down for convenient rest stops, and flips back up to allow continued walking. Available in three new colors.
Features and Benefits- Height Adjustable Aluminum Frame
- Easily folds for transport
- Revised Hand grip design for increased user comfort
- Soft rubber wheels adhere to any surface and will not allow the Nimbo to slide backwards when using one-directional setting
- One directional 5" rear wheels with aluminum ratchet and pin mechanism for increased durability
- One directional override bracket to allow for two directional movement
- Easily switch from swivel to non-swivel front wheel settings
- Product Specifications
- Actual Product Weight: 14 lbs
- Handle Height (Max): 19.5"
- Handle Height (Min): 15.5"
- Inside Hand Grip Width: 13.5"
- Number of Wheels: 4
- Overall Product Height: 15.5"
- Overall Product Length: 24"
- Overall Product Width: 20"
- Primary Product Color: Knight Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 75 lbs
- Warranty: 1 Year Limited
- Model # ka1200s-2gkb
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp USA NJ First Aid Kit 2000 - 5000 Sq Ft (10-711)
- JJ KELLER Handbook, Workplace Safety, English, PK10 (1715)
- PROHEAL Coccyx Foam Wheelchair Cushion 20" x 16" x 2" (PH-70003CX)
- FIRST AID ONLY Antacid, Tablet, 420mg, Mint (20-712)
- MABIS Mabis 501-3012-4100 Ultra Lightweight Hemi Aluminum Rollator - Titanium (501-3012-4100)
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- BILT-RITE MASTEX HEALTH Double Button Walker, 32 Inch Height, 4 Inch Width (10-99019)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- MABIS Mabis 502-1300-5455 Deluxe Adjustable Aluminum Cane - Offset Foam Grip - Bronze (502-1300-5455)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- Inspired By Drive Walking Aids