Shop All Walking Aids
Inspired By Drive
Nimbo 2G Lightweight Posterior Walker w/ Seat, Extra Large, Black
Mfr # ka5200s-2geb
Zoro # G904953027
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka5200s-2geb
- Zoro # G904953027
- UPC # 822383584201
- Country of Origin China
- Category Walking Aids
Description
Nimbo 2G Lightweight Posterior Walker with Seat, Extra Large, Emperor Black
The Nimbo Posterior Walker provides maximum mobility assistance for both adults and children. Choose from five different height settings to experience the perfect customized fit. The Nimbo also features an improved handgrip design for increased comfort, and folds compactly for easy transport and storage. This Nimbo version includes a foldable seat that easily flips down for convenient rest stops, and flips back up to allow continued walking. Available in a sleek black.
Features and Benefits- Height Adjustable Aluminum Frame
- Easily folds for transport
- Revised Hand grip design for increased user comfort
- Soft rubber wheels adhere to any surface and will not allow the Nimbo to slide backwards when using one-directional setting
- One directional 5" rear wheels with aluminum ratchet and pin mechanism for increased durability
- One directional override bracket to allow for two directional movement
- Easily switch from swivel to non-swivel front wheel settings
- Product Specifications
- Actual Product Weight: 22 lbs
- Handle Height (Max): 41"
- Handle Height (Min): 36"
- Inside Hand Grip Width: 17.75"
- Number of Wheels: 4
- Overall Product Height: 36"
- Overall Product Length: 29"
- Overall Product Width: 37"
- Primary Product Color: Emperor Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # ka5200s-2geb
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OGX Ogx Coconut Moroccan Oil Body Wash 19.5 oz. Bottle, PK4 (4095413)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100534)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- ADVENTURE MEDICAL Trauma Pak with QuikClot(R). (2064-0292)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- MABIS Mabis 502-1351-9913 Lightweight Adjustable Designer Cane - Derby Top - Blue Ice (502-1351-9913)
- MEDLINE Basic Steel Rollators, 6" Wheels, 350lbs Cap, Red (MIIMDS86850ES)
- BLUE JAY Blue Jay BJ210130 Size 33-37 Cane Folding Black Pistol Grip (BJ210130)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- STENS Walker 5715-4 Solid Wheel Assembly 175-617 (175-617)
- SWITCH STICKS Walking Stick Seat, Single, 2 in, Bubbles (502-2002-5100)
- Inspired By Drive Walking Aids