Shop All Walking Aids
Inspired By Drive
Nimbo 2G Lightweight Posterior Walker, Medium, Wizard Purple
Mfr # ka3200-2gwp
Zoro # G504952895
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka3200-2gwp
- Zoro # G504952895
- UPC # 822383583884
- Country of Origin China
- Category Walking Aids
Description
Nimbo 2G Lightweight Posterior Walker, Medium, Wizard Purple
The Nimbo Posterior Walker provides maximum mobility assistance for both adults and children. Choose from five different height settings to experience the perfect customized fit. The Nimbo also features an improved handgrip design for increased comfort, and folds compactly for easy transport and storage. Available in three new colors.
Features and Benefits- Height Adjustable Aluminum Frame
- Easily folds for transport
- Revised Hand grip design for increased user comfort
- Soft rubber wheels adhere to any surface and will not allow the Nimbo to slide backwards when using one-directional setting
- One directional 5" rear wheels with aluminum ratchet and pin mechanism for increased durability
- One directional override bracket to allow for two directional movement
- Easily switch from swivel to non-swivel front wheel settings
- Product Specifications
- Actual Product Weight: 13 lbs
- Handle Height (Max): 30.5"
- Handle Height (Min): 23"
- Inside Hand Grip Width: 15"
- Number of Wheels: 4
- Overall Product Height: 23"
- Overall Product Length: 26"
- Overall Product Width: 31"
- Primary Product Color: Wizard Purple
- Primary Product Material: Aluminum
- Product Weight Capacity: 150 lbs
- Warranty: 1 Year Limited
- Model # ka3200-2gwp
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Refill Gauze Pads, 3x3, 4Pd, PK40 (AN-206)
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- SUNX Sunscreen, 4 oz, Bottle, 50 SPF (18-906G)
- FIRST AID ONLY Non-Stick Pad with Adhesive Edges, 4 Pe (A235)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- DMI Two-Button Release Folding Walker w/ Wheels, Adjusts 32 in. to 38 in., 250 lb Capacity, Black/Copper (802-1045-0200)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001OQTC Sky Med Self-Standing Designer Bling Cane Collection in Tiger Lily-Citrus (SM-060001OQTC)
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- DMI Adjustable Cane, Offset, Purple Flowers (502-1300-9904)
- CAREX HEALTH BRANDS Carex Black Offset Walking Cane w/Strap Aluminum/Plastic 39.5 in. H X 6.8 in. L (FGA58000 0000)
- Inspired By Drive Walking Aids