Shop All Walking Aids
Inspired By Drive
Inspired by Drive ka4285-2gwp Nimbo 2G Walker Seat Only; Wizard Purple - Large
Mfr # ka4285-2gwp
Zoro # G404126204
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # ka4285-2gwp
- Zoro # G404126204
- UPC # 822383584164
- Country of Origin China
- Category Walking Aids
Description
The solid seat for the Nimbo 2G Posterior Walker folds up and out of the way for walking and flips down for sitting. This seat can be added to a Nimbo walker at any time.
Features- Nimbo 2G Walker Seat Only
- Flip down seat for convenient seating
- Seat folds up for standing and walking
- For Nimbo 2G Lightweight Gait Trainer
- Color: Wizard Purple
- Size: Large
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- DYNAREX Dynarex DynaGo Advantage Rollator, Red (10205)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- BRAZOS WALKING STICKS Crook Cane Twst 37" Oak (502-3000-0248)
- BRAZOS WALKING STICKS Brazos Walking Sticks NHRC 37 in. Free Form Natural Hardwood Root Walking Cane (NHRC)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- Inspired By Drive Walking Aids