Shop All Positioners
Inspired By Drive
First Class School Chair Support Kit, Large
Mfr # fc 8025n
Zoro # G9305496
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # fc 8025n
- Zoro # G9305496
- UPC # 822383531380
- Country of Origin China
- Category Positioners
Description
First Class School Chair Support Kit, Large
The Support Kit for the First Class School Chair provides full support and extra security while using the chair. An adjustable trunk harness focuses support on the sternum and rib cage to prevent forward slumping and maintain correct midline seated position. Depth adjustable abductors position the users knees and help control spasti muscles that can cause legs to cross. Lateral supports that are height and width adjustable help to align and stabilize the upper body.
Features and Benefits- Support Kit includes Trunk Harness, Abduction, and Lateral Supports
- Adjustable and zippered trunk harness provides focused support on the sternum and rib cage
- Semi-stretch material allows controlled movement, prevents forward slumping and also maitains correct midline seated position
- Straps with cam lock buckles secure the trunk harness
- Abductor is depth adjustable; Positions user's knees and controls spastic muscles that might cause their legs to cross
- Lateral supports assist proper stabilization and alignment of the upper body
- Lateral supports are height and width adjustable
- Product Specifications
- Actual Product Weight: 3 lbs
- Overall Product Height: 4"
- Overall Product Length: 9"
- Overall Product Width: 8.68"
- Primary Product Color: Black
- Primary Product Material: Steel and Fabric
- Warranty: Limited Lifetime
- Model # fc 8025n
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS BAG MATTRESS 86X92""KING (CB-86)
- HALO MOBILITY Single Sided Halo Safety Ring (77301)
- MEDLINE Cotton Tip Applicator, 3", Sterile, 200/BX, White, PK200 (MIIMDS202105)
- FIRST AID ONLY First Aid Kit Refill, 4" X 5 Yd Conforming Gauze Roll, 1 Per Box (FAE-3102)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- Inspired By Drive Positioners