Shop All Positioners
Inspired By Drive
First Class School Chair Optional Footrest, Large, 1 Pair
Mfr # fc 4028
Zoro # G9294366
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # fc 4028
- Zoro # G9294366
- UPC # 822383128610
- Country of Origin China
- Category Positioners
Description
First Class School Chair Optional Footrest, Large, 1 Pair
Foot Rests for the First Class School chair provide safety when using the chair for transportation or for users with physical limitations. The heel hoops provide positioning and keep the users feet in place.\
Features and Benefits- Two-piece flip-up footplate
- Comes with heel hoop
- For use with Wenzelite First Class School Chair
- Allows for more comfortable seating
- Product Specifications
- Actual Product Weight: 2 lbs
- Overall Product Height: 6"
- Overall Product Length: 5"
- Overall Product Width: 4"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # fc 4028
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX CPR Shield, Universal (80201)
- FIRST VOICE Cohesive Bandage, Blue, 1" x 5 yd., PK6 (TS-3187-6DB)
- PDD Aftermarket Bed Control (6LVWS7)
- BAND-AID Bandages, 1" W, Fabric, PK100 (4444)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- CLINTON Small Pillow, Black (20-3BK)
- Inspired By Drive Therapy & Rehabilitation