Shop All Positioners
Inspired By Drive
First Class School Chair Legs w/ Casters, Small, Pack of 4
Mfr # fc 2029n
Zoro # G9290376
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # fc 2029n
- Zoro # G9290376
- UPC # 822383530864
- Country of Origin China
- Category Positioners
Description
First Class School Chair Legs with Casters, Small, Pack of 4
Mobility legs quickly and easily convert a First Class seating system into a convenient mobile chair. The four swiveling casters allow easy movement of the chair with the seated child. Wheels lock securely in place for security.
Features and Benefits- Height adjustable legs with wheels offer safe mobility
- Rear legs include brakes and anti-tippers
- Easily attaches to chair
- For use with First Class School Chairs
- Product Specifications
- Actual Product Weight: 4.95 lbs
- Overall Product Height: 3.6"
- Overall Product Length: 12.8"
- Overall Product Width: 7.38"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # fc 2029n
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Firm Control Humidity Resistance Ultra Fine Mist Hair Spray 11oz., PK6 (64045)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- CLINTON Small Pillow, Black (20-3BK)
- MCKESSON Arm Elevator (136-75751)
- Inspired By Drive Positioners