Shop All Positioners
Inspired By Drive
First Class School Chair Leg Extension
Mfr # fc 8050n
Zoro # G9298380
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # fc 8050n
- Zoro # G9298380
- UPC # 822383531366
- Country of Origin China
- Category Positioners
Description
First Class School Chair Leg Extension
Let your First Class seating system grow with your child with easily installed and adjusted Leg Extensions. The extensions provide eleven additional seating heights for your First Class unit - easily and firmly locked in place with the seat's included adjustment bolts.
Features and Benefits- Set of four leg extensions
- Allows for custom height adjustments
- Easily attachable
- For use with First Class School Chairs
- Product Specifications
- Actual Product Weight: 2 lbs
- Overall Product Height: 18"
- Overall Product Length: 3"
- Overall Product Width: 1"
- Primary Product Color: Silver
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # fc 8050n
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 48 oz. Gel Hand Cleaner Pump Bottle, PK 4 (ZUCBHC484)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- DEALMED Table Paper Exam, Smooth, 14" X 225', 1 Roll, 12/Cs, 12PK (782141)
- ALKA-SELTZER Antacid, Tablet, PK24 (04011)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- Inspired By Drive Positioners