Shop All Positioners
Inspired By Drive
First Class School Chair, Large
Mfr # fc 4000n
Zoro # G9295495
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # fc 4000n
- Zoro # G9295495
- UPC # 822383531373
- Country of Origin China
- Category Positioners
Description
First Class School Chair, Large
Designed to assure good seating posture, the First Class School Chair is comfortable, attractive and adjustable. It is ideal for physically challenged children with milt to moderate involvement for use in the classroom, clinic, or home. Its multiple adjustments and accessories meet the needs of each child as they grow and develop. Simplifies use for multiple children in schools and clinics.
Features and Benefits- Height and depth adjustable solid seat with a 15 degree anterior or posterior tilt
- Armrests provide lateral limitations as well as a stable resting surface for arms
- Flip-up armrests provide easy transfers and they are height adjustable; The tray accessory mounts onto the armrest
- Padded Hip Belt - 2-point hip belt provides pelvic support and maintains proper hip positioning
- Product Specifications
- Actual Product Weight: 18 lbs
- Armrest Length: 10"
- Back of Chair Height: 17"
- Distance Between Hip Guides: 12"-17"
- Distance Between Laterals: 10"-17"
- Hip Guides Depth: 9"
- Hip Guides Height: 4"
- Lateral Depth: 5"
- Lateral Height: 4"
- Overall Product Height: 31"
- Overall Product Length: 20"
- Overall Product Width: 18"
- Primary Product Color: Red
- Primary Product Material: Aluminum
- Product Weight Capacity: 200 lbs
- Seat Depth: 13"-17"
- Seat Width: 16"
- Seat to Armrest Height: 1.5"-11.5"
- Seat to Floor Height: 14"-23"
- Seat to Laterals: 1.5"-9"
- Warranty: Limited Lifetime
- Model # fc 4000n
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- GLOBAL INDUSTRIAL Mobile Overbed Table with H-Base, Walnut Laminate Tabletop (436910)
- MTR Emergency Trauma Tourniquet (MTR-TACTOURN)
- FIRST VOICE Cotton Tip Applicator 6", PK1000 (TS-4302-100)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- Inspired By Drive Positioners