Shop All Positioners
Inspired By Drive
First Class School Chair Hip Guide, 1 Pair
Mfr # fc 8027n
Zoro # G9300368
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # fc 8027n
- Zoro # G9300368
- UPC # 822383531335
- Country of Origin China
- Category Positioners
Description
First Class School Chair Hip Guide, 1 Pair
The Hip Guides for the First Class School Chair enhance lateral support and prevent abduction. The Hip Guides are width-adjustable.
Features and Benefits- Width and depth adjustable
- Supports user's pelvis and prevents abduction
- Easily attaches to chair
- For use with First Class School Chairs
- Product Specifications
- Actual Product Weight: 4 lbs
- Overall Product Height: 6"
- Overall Product Length: 10"
- Overall Product Width: 9.5"
- Primary Product Color: Blue
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # fc 8027n
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC Scrape (MM-MD-PK-BLD-SCRP)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- CREST HEALTHCARE Deluxe Pull Cord Station, with Clean Cord (5700CC)
- AIRXCEL Airxcel 81-0979 ADB Manual Bluetooth Heat Pump (9630-725)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- MCKESSON Arm Elevator (136-75751)
- Inspired By Drive Therapy & Rehabilitation