Shop All Positioners
Inspired By Drive
First Class School Chair Dining Tray, Small
Mfr # fc 2024
Zoro # G9298548
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inspired By Drive
- MFR # fc 2024
- Zoro # G9298548
- UPC # 822383117539
- Country of Origin China
- Category Positioners
Description
First Class School Chair Dining Tray, Small
Add functionality and versatility to the Wenzelite First Class school chair with this handy tray. The tray attached easily to the chair to provide a stable surface for work, play or feeding. Plus, the tray provides helpful trunk stabilization. The tray is easy to clean and avoids spills with a surrounding safety lip.
Features and Benefits- Tray attaches onto armrests and is height adjustable
- Provides trunk stabilization and an easy-to-clean surface with a safety lip
- Ideal for school, play and feeding
- For use with First Class School Chairs
- Product Specifications
- Actual Product Weight: 6 lbs
- Overall Product Height: 2"
- Overall Product Length: 24"
- Overall Product Width: 18"
- Primary Product Color: Wood
- Primary Product Material: Wood
- Warranty: 2 Year Limited
- Model # fc 2024
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Trauma Bag, Royal Blue, 19" L, 14" W (32350-RB)
- ILC Replacement for IVY Biomedical Systems 590412 ECG Trunk Cables (590412 ECG TRUNK CABLES IVY BIOMEDICAL SYSTEMS)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- DIAL Dial Gold Antimicrobial Liquid Hand Soap Pump 16 oz., PK12 (2340080790)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- CLINTON Small Pillow, Black (20-3BK)
- Inspired By Drive Therapy & Rehabilitation