Shop All Positioners
Inspired By Drive
First Class School Chair Dining Tray, Large
Mfr # fc 4024
Zoro # G9296484
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # fc 4024
- Zoro # G9296484
- UPC # 822383116402
- Country of Origin China
- Category Positioners
Description
First Class School Chair Dining Tray, Large
Add functionality and versatility to the Wenzelite First Class school chair with this handy tray. The tray attached easily to the chair to provide a stable surface for work, play or feeding. Plus, the tray provides helpful trunk stabilization. The tray is easy to clean and avoids spills with a surrounding safety lip.
Features and Benefits- Tray attaches onto armrests and is height adjustable
- Provides trunk stabilization and an easy-to-clean surface with a safety lip
- Ideal for school, play and feeding
- For use with First Class School Chairs
- Product Specifications
- Actual Product Weight: 6.5 lbs
- Overall Product Height: 2"
- Overall Product Length: 27.5"
- Overall Product Width: 18"
- Primary Product Color: Wood
- Primary Product Material: Wood
- Warranty: 2 Year Limited
- Model # fc 4024
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp First Responder Bag, Orange, 10-108-ORG (10-108-ORG)
- KEMP USA First Aid Blanket Bag (10-127)
- A2Z SCILAB Professional Dental Probe #1, Straight, Stainless Steel, 5.5 inch (A2Z-ZR210)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (3JMC9)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- Inspired By Drive Positioners