Shop All Positioners
Inspired By Drive
First Class School Chair Anti Tippers, Small, 1 Pair
Mfr # fc 2030n
Zoro # G9294880
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inspired By Drive
- MFR # fc 2030n
- Zoro # G9294880
- UPC # 822383531342
- Country of Origin China
- Category Positioners
Description
First Class School Chair Anti Tippers, Small, 1 Pair
Improve safety of the First Class seating system with anti-tippers. Anti-tippers provide additional stability and aid in preventing backward tipping. Added stability make these a great addition to your First Class School Chair.
Features and Benefits- Anti-tippers provide additional stability
- Prevents chair from tipping backwards
- Easily attaches to frame
- For use with First Class School Chairs
- Product Specifications
- Actual Product Weight: 0.79 lbs
- Overall Product Height: 10.6"
- Overall Product Length: 4.6"
- Overall Product Width: 1"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # fc 2030n
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHSCENT 0.25 oz Shaving Cream, 1000PK (PKSC)
- MEDLINE FitRight Ultra Protective Underwear, X-Large, 56" to 68" Waist, PK20 (FIT23600A)
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box (FAE-4002)
- WORX BIODEGRADABLE HAND CLEANER 1.85 oz. Powder Hand Cleaner Bottle, PK 24 (11-1224)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- MCKESSON Arm Elevator (136-75751)
- CLINTON Small Pillow, Black (20-3BK)
- Inspired By Drive Positioners