Shop All Interior Paints
Insl-X By Benjamin Moore
Trim & Cabinet Paint, Semi-Gloss, 1 qt
Mfr # CC663B099-04
Zoro # G105301184
product price: $21.45
/ea
Sold in multiples of 4 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Cabinets, Trim
- Finish Semi-Gloss
- Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CC663B099-04
- Zoro # G105301184
- UPC # 23906915735
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Trim & Cabinet Paint |
For Use On Surface Material | Cabinets, Trim |
Finish | Semi-Gloss |
Description
Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets shelving furniture trim & crown molding and other interior applications that require an ultrasmooth factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces even polyurethane and varnish without using a primer. Cabinet Coat offers excellent flow and leveling superior stain resistance and an extremely durable satin finish that will look like new for years.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 8 In 1 Painters Tool (6988)
- BESTT LIEBCO Plastic 9 in. W X 16.5 in. L 2 qt. Disposable Paint Tray Liner (509359000)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDA160307)
- MINWAX STAIN BRUSH WOOD FIN1.5"" (427280008)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC663B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 qt (CC6501099-04)
- INSL-X BY BENJAMIN MOORE Insl-X Cabinet Coat Satin Base 1 Trim & Cabinet Enamel Interior 1 gal (CC651B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, White, 1 gal (CC6601099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, White, 1 qt (CC6601099-04)
- INSL-X BY BENJAMIN MOORE Insl-X GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Floor Coat Kit 1 gal (EGG310S99-1K)
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- Insl-X By Benjamin Moore Interior and Exterior Paints and Stains