Shop All Interior Paints
Insl-X By Benjamin Moore
Trim & Cabinet Paint, Semi-Gloss, 1 gal
Mfr # CC661B099-01
Zoro # G105301238
product price: $75.95
/ea
Sold in multiples of 2 for $151.90
Free Shipping & Returns
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Cabinets, Trim
- Finish Semi-Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CC661B099-01
- Zoro # G105301238
- UPC # 23906915674
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Trim & Cabinet Paint |
For Use On Surface Material | Cabinets, Trim |
Finish | Semi-Gloss |
Description
Cabinet Coat is the ultimate finish for refurbishing kitchen and bathroom cabinets shelving furniture trim & crown molding and other interior applications that require an ultrasmooth factory like finish with long lasting beauty. Its superior adhesion allows painting difficult surfaces even polyurethane and varnish without using a primer. Cabinet Coat offers excellent flow and leveling superior stain resistance and an extremely durable satin finish that will look like new for years.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based (K00830408)
- ZAR 1 Qt Vintage Modern Zar Interior Oil-Based Wood Stain (12912)
- DIAL MFG 9 in. H X 3 in. W White Plastic Aerosol Cooler Coating (5328)
- SUNNYSIDE Acetone, 5 gal. Size (840G5)
- INSL-X BY BENJAMIN MOORE Insl-X Reduced Odor White Flat Oil-Based Alkyd Primer 1 gal (RO3000099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 gal (CC662B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 gal (CC6501099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, White, 1 gal (CC6601099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC652B099-01)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC651B099-04)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- Insl-X By Benjamin Moore Interior Paints