Shop All Exterior Paints
Insl-X By Benjamin Moore
Pool Paint, Semi-gloss, Acrylic-Based Base, White, 5 gal
Mfr # WR1010092-01
Zoro # G205389631
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Swimming Pools
- Paint Color Family Whites
- Finish Semi-gloss
- Paint Sub-Brand INSL-X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # WR1010092-01
- Zoro # G205389631
- UPC # 90548136811
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Pool Paint |
For Use On Surface Material | Swimming Pools |
Paint Color Family | Whites |
Finish | Semi-gloss |
Paint Sub-Brand | INSL-X |
Paint Base Type | Acrylic-Based |
Color | White |
Description
A new generation of waterborne acrylic emulsion pool paints which can be applied over most types of pool coatings in good condition as well as bare concrete or plaster surfaces. WR-1000 series pool paint can be applied to slightly damp surfaces dries quickly for recoating and withstands continuous submersion in fresh and salt water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Light Brown Color (SO7521)
- SEYMOUR MIDWEST Black, Flat, 6 PK (16-133)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD413)
- MAKE IT STONE Krylon Obsidian Coarse Stone Finish Spray 12 oz (18212)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Aquamarine, 1 gal (WR1019092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Rubber-Based Base, Ocean Blue, 1 gal (CR2623092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Ocean Blue, 1 gal (WR1023092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Royal Blue, 1 gal (WR1024092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Prime All White Flat Water-Based Acrylic Latex Primer 1 gal (AP1000099-01)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin Black Synthetic Rubber Swimming Pool Paint 1 gal (RP2720092-01)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss Ford Blue Oil-Based Alkyd Resin Farm & Implement 12 oz (280131)
- Insl-X By Benjamin Moore Exterior Paints