Shop All Exterior Paints
Insl-X By Benjamin Moore
Interior/Exterior Paint, Satin, Water Base, Saddle Brown, 1 gal
Mfr # CTS399899-01
Zoro # G605314080
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Floors and Patios
- Paint Color Family Browns
- Finish Satin
- Size 1 gal
- Paint Sub-Brand INSL-X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # CTS399899-01
- Zoro # G605314080
- UPC # 23906752941
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Floors and Patios |
Paint Color Family | Browns |
Finish | Satin |
Paint Sub-Brand | INSL-X |
Paint Base Type | Water |
Color | Saddle Brown |
Description
Tough Shield floor and patio coating is a waterborne acrylic enamel designed to produce a rugged durable finish with good abrasion resistance. For use on interior and exterior floors and patios and a variety of other substrates.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS 5 Gal Plastic Pail Lid W/Plg Wh (201219)
- MODERN MASTERS Porch and Floor Paint, Metallic, 1 gal (ME51332)
- PURDY 9 in Paint Roller Cover, 1" Nap, Polyamide Fabric (144630095)
- DEVILBISS Pressure Cup Repair Kit, For 1ZLA9 (KB-428-1)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin Black Synthetic Rubber Swimming Pool Paint 1 gal (RP2720092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, Royal Blue, 1 gal (WR1024092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin Ocean Blue Synthetic Rubber Swimming Pool Paint 1 gal (RP2723092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Rubber-Based Base, Ocean Blue, 1 gal (CR2623092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin White Synthetic Rubber Swimming Pool Paint 1 gal (RP2710092-01)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, White, 5 gal (WR1010092-01)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 5 gal (944300)
- Insl-X By Benjamin Moore Interior and Exterior Paints and Stains