Shop All Concrete Floor Coatings
Insl-X By Benjamin Moore
Insl-X FLB100099-01 Tuffcrete 1 gal Concrete Binder
Mfr # 1601202
Zoro # G004108471
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # 1601202
- Zoro # G004108471
- Country of Origin China
- Category Concrete Floor Coatings
Description
Features
- Sub Brand: Tuffcrete
- Gloss Sheen: Flat
- Product Type: Concrete Bonder
- Container Size: 1 gal.
- Color: Clear
- Tintable: No
- Coverage Area: 150-250 sq. ft.
- VOC Level: Low VOC
- Indoor and Outdoor: Indoor and Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Roof Sealant, Water Base, Clear (301825)
- WOOSTER 2-1/2" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-2 1/2)
- DUPLI-COLOR Automotive Primer, White, 12 oz (EDAP16897)
- MACK BRUSHES Sword Striper-Pinstriping, Touch-Up (20-00)
- INSL-X BY BENJAMIN MOORE Insl-X 1023254 1 gal Tough Sheild Satin Saddle Brown Water-Based Floor & Patio Coating (1023254)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin White Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF110092-01)
- INSL-X BY BENJAMIN MOORE Tough Sheild Satin Black Water-Based Floor and Patio Coating 1 gal (CTS312099-01)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Light Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF310092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Accent Base Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF894092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Concrete Etch 1 gal (CL0300099-01)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Armor Gray, Solvent Base (388957)
- Insl-X By Benjamin Moore Concrete Floor Coatings