Shop All Paint Activators & Additives
Insl-X By Benjamin Moore
Insl-X 1895291 Flat Gray Blend Decorative Color Flakes & Chips; 10 oz
Mfr # 1895291
Zoro # G404108217
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # 1895291
- Zoro # G404108217
- UPC # 23906340414
- Country of Origin Unknown
- Category Paint Activators & Additives
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Sheen: Flat
- Color: Gray Blend
- Container Size: 10 oz. Primer Required: No
- Indoor or Outdoor: Indoor
- Chemical Resistant: No
- Recommended Surface: Concrete/Masonry
- Coverage Area: 300 sq. ft.
- Skid Resistant: No
- Tintable: No
- Sealer: No
- Water Resistant: Yes
- Prevents Hot Tire Pickup: No
- UV Resistant: Yes 1, 2, or 3-
- Part Formula: 1-Part Formula
- Clean Up: Soap and Water
- Country of Origin: United States
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 2 to 24 hr (301902)
- ZORO SELECT Green Masking Paper, W18, L625 (36WE56)
- GOOF OFF Klean Strip Mineral Spirits Paint Thinner 1 qt (QKPT94003CA)
- BINKS Pressure Tank, 2.8 Gal (83Z-220)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Black Blend Decorative Floor Flakes 12 oz (EGF701099-EA)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Blue Blend Decorative Floor Flakes 12 oz (EGF601099-EA)
- INSL-X BY BENJAMIN MOORE Flat Gray Blend Decorative Color Flakes & Chips, 10 oz (IN6086)
- RUST-OLEUM Floor Coating Kit, 1 gal, Navy Gray (S6586413)
- COBZORB Cobzorb Paint Hardnr 3# (CZBPNT)
- MICROBAN Paint and Stain Additive, Liquid, Clear, 15 floz (MBPA100)
- NOVOCOLOR COLORANT D PHT GRN QT (1921.05)
- Insl-X By Benjamin Moore Paint Activators & Additives