Shop All Paint Activators & Additives
Insl-X By Benjamin Moore
Insl-X 1895283 Flat Blue Blend Decorative Color Flakes & Chips; 10 oz
Mfr # 1895283
Zoro # G204108349
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # 1895283
- Zoro # G204108349
- UPC # 23906340360
- Country of Origin Unknown
- Category Paint Activators & Additives
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Sheen: Flat
- Color: Blue Blend
- Container Size: 10 oz.
- Sealer: No 1, 2, or 3-Part Formula: 1-Part Formula
- Prevents Hot Tire Pickup: No
- Primer Required: No
- Coverage Area: 300 sq. ft.
- Water Resistant: Yes
- Chemical Resistant: No
- Clean Up: Soap and Water
- Recommended Surface: Concrete/Masonry
- Skid Resistant: No
- Indoor or Outdoor: Indoor
- UV Resistant: Yes
- Tintable: No
- Country of Origin: United States
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Solvent -Based (A03613007)
- VHT Use To Destroy Old Rust And Prevent New Rust, Semi-Flat Black, Aerosol Spray Can, 12 Ounce (RTA9203)
- ZINSSER Bulls Eye 1-2-3 13 Oz. Primer Spray, White (2008)
- JASCO Premium Paint & Epoxy Remover 16 oz (EJPR502SC)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Black Blend Decorative Floor Flakes 12 oz (EGF701099-EA)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Blue Blend Decorative Floor Flakes 12 oz (EGF601099-EA)
- INSL-X BY BENJAMIN MOORE Flat Gray Blend Decorative Color Flakes & Chips, 10 oz (IN6086)
- MAJIC PAINT PAINT THINNER PT MAJIC REDUCER (8-0750-3)
- RUST-OLEUM Paint Leveling Additive, 8oz, Solvent Base (9404730)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- VALSPAR 1 Qt C-Yellow Oxide Novocolor II Universal Colorant (8878N)
- Insl-X By Benjamin Moore Paint Activators & Additives