Shop All Paint Activators & Additives
Insl-X By Benjamin Moore
Insl-X 1895275 Flat Red Blend Decorative Color Flakes & Chips; 10 oz
Mfr # 1895275
Zoro # G104108159
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # 1895275
- Zoro # G104108159
- UPC # 23906340377
- Country of Origin Unknown
- Category Paint Activators & Additives
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Sheen: Flat
- Color: Red Blend
- Container Size: 10 oz.
- Indoor or Outdoor: Indoor
- Sealer: No
- UV Resistant: Yes
- 1, 2, or 3-Part Formula: 1-Part Formula
- Prevents Hot Tire Pickup: No
- Water Resistant: Yes
- Skid Resistant: No
- Chemical Resistant: No
- Coverage Area: 300 sq. ft. Primer Required: No
- Tintable: No
- Recommended Surface: Concrete/Masonry
- Clean Up: Soap and Water
- Country of Origin: United States
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDERPORATION QT Ready Strip Remover (65832A)
- US CHEMICAL & PLASTICS US Chemical & Plastics SPM-3680001 1K Self Etch Weld - Thru Primer; Red Brown (SPM-3680001)
- TRIMACO Cone Strainer Holder, 12-1/2 in. H (30118)
- KRYLON Rust Preventative Spray Paint, Khaki, Gloss, 12 oz (K02713007)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Blue Blend Decorative Floor Flakes 12 oz (EGF601099-EA)
- INSL-X BY BENJAMIN MOORE Flat Gray Blend Decorative Color Flakes & Chips, 10 oz (IN6086)
- INSL-X BY BENJAMIN MOORE Flat Blue Blend Decorative Color Flakes & Chips, 10 oz (IN6084)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Black Blend Decorative Floor Flakes 12 oz (EGF701099-EA)
- GOURMETGALLEY CPSGP Painters Select Quart Pastel Base Tintable White Interior Exterior Semi-Gloss Acrylic Latex Paint (GO830543)
- VALSPAR 1 Qt T-Medium Yellow Novocolor II Universal Colorant (8814N)
- RAE Shark Skin Anti-Slip Paint Additive, 1 lb (SHARKPK)
- Insl-X By Benjamin Moore Paint Activators & Additives