Shop All Concrete Floor Coatings
Insl-X By Benjamin Moore
Insl-X 1806504 GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit; 1 gal
Mfr # 1806504
Zoro # G204109742
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # 1806504
- Zoro # G204109742
- UPC # 90548206019
- Country of Origin Unknown
- Category Concrete Floor Coatings
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Sheen: Semi-Gloss
- Color: Desert Sand
- Coating Material: Waterborne Epoxy
- Container Size: 1 gal.
- Full Cure Time: 24
- Prevents Hot Tire Pickup: Yes
- Chemical Resistant: Yes
- VOC Level: 231 g/L
- Clean Up: Soap and Water
- 1, 2 or 3-Part Formula: 2 Part
- Coverage Area: 300 sq. ft. Primer Required: No
- Sealer: No
- Water Resistant: Yes
- Skid Resistant: No
- Time Before Recoating: 24
- Indoor or Outdoor: Indoor
- Tintable: No 1, 2, or 3-Part
- Formula: 2-Part Formula
- UV Resistant: Yes
- Recommended Surface: Concrete/Masonry
- Country of Origin: United States
- Weight: 9.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #1 Artist Paint Brush, Taklon Bristle, 1 (00291)
- NEWSTRIPE Roller Line Striper, Pavement, 5 gal. (10003068)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Fluorescent Green, Solvent -Based (203023)
- WOOSTER Paint Roller Flip Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (0RR3230000)
- INSL-X BY BENJAMIN MOORE GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit, 1 gal (IN5967)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Light Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF310092-01)
- INSL-X BY BENJAMIN MOORE Insl-X 1023254 1 gal Tough Sheild Satin Saddle Brown Water-Based Floor & Patio Coating (1023254)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin White Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF110092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Concrete Etch 1 gal (CL0300099-01)
- INSL-X BY BENJAMIN MOORE Tough Sheild Satin Black Water-Based Floor and Patio Coating 1 gal (CTS312099-01)
- SEYMOUR OF SYCAMORE 12 oz Repair Paint, Matte Finish, Gray, Oil Base (0000160054)
- Insl-X By Benjamin Moore Concrete Floor Coatings