Shop All Concrete Floor Coatings
Insl-X By Benjamin Moore
Insl-X 1023257 1 gal Etch Concrete
Mfr # 1023257
Zoro # G604107911
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # 1023257
- Zoro # G604107911
- UPC # 23906757151
- Country of Origin China
- Category Concrete Floor Coatings
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 1 gal Etch Concrete
- Superior quality products
- VOC Level: 1
- Tintable: Yes
- UV Resistant: No
- Coating Material: 1 gal
- Container Size: 1
- Coverage Area: up to 100
- Application Method: Brush
- Indoor or Outdoor: Indoor and Outdoor
- Country of Origin: United States
- Weight: 10.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- RUST-OLEUM ROCepoxy Standard Epoxy Coating Activator, 2-Step System Components, 1 gal, 9100, Clear (9101402)
- HARDLINE PRODUCTS Decal Remover, 2 oz. (G965)
- WORK TOOLS INTERNATIONAL 3 in. Trim Roller Refill 2Pk (20184)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Silver Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF309092-01)
- INSL-X BY BENJAMIN MOORE GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit, 1 gal (IN5967)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin White Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF110092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Light Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF310092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Concrete Etch 1 gal (CL0300099-01)
- INSL-X BY BENJAMIN MOORE Insl-X 1023254 1 gal Tough Sheild Satin Saddle Brown Water-Based Floor & Patio Coating (1023254)
- QUIKRETE Selflevel Poly Seal 10Oz (866010)
- Insl-X By Benjamin Moore Concrete Floor Coatings