Shop All Concrete Floor Coatings
Insl-X By Benjamin Moore
Insl-X 1023254 1 gal Tough Sheild Satin Saddle Brown Water-Based Floor & Patio Coating
Mfr # 1023254
Zoro # G104107930
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insl-X By Benjamin Moore
- MFR # 1023254
- Zoro # G104107930
- UPC # 23906752941
- Country of Origin China
- Category Concrete Floor Coatings
Description
Features
- 1 gal Tough Sheild Satin Saddle Brown Water-Based Floor & Patio Coating
- Porch & Floor Paint
- Country of Origin: United States
- Base: Yes
- Base Type: Water-Based
- Coating Material: Acrylic
- Color: Saddle Brown
- Container Size: 1 gal
- Coverage Area: 400 - 500
- Skid Resistant: Yes
- VOC Level: 89
- Clean Up: Soap and Water
- Time Before Recoating: 12
- Full Cure Time: 7
- Sheen: Satin
- Recommended Surface: Floors, Steps, Porches, Patios and Walkways
- Application Method: Brush/Roller/Spray
- Contents Before Colorant: 128 oz
- Exterior/Interior: Exterior and Interior
- Weight: 9.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ7)
- ACE Linzer Project Select Foam 9 in. W X 3/16 in. Paint Roller Cover (RC 227 0900)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (Old Caterpillar), 1 gal (245500)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Light Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF310092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin White Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF110092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Accent Base Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF894092-01)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Silver Gray Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF309092-01)
- INSL-X BY BENJAMIN MOORE GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit, 1 gal (IN5967)
- INSL-X BY BENJAMIN MOORE Tough Sheild Satin Black Water-Based Floor and Patio Coating 1 gal (CTS312099-01)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Solvent Base (S6510413)
- Insl-X By Benjamin Moore Concrete Floor Coatings