Shop All Precision Measuring Accessories
Insize
Wires
Mfr # 7382-2S
Zoro # G2551521
product price: $3,845.99
/ea
Free Shipping & Returns
$3,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pitch Measurement
- Application Manufacturing, Metal Working, Quality Control
- For Use With Standard Outside Micrometers
- TPI Range 5 to 95
- Length 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7382-2S
- Zoro # G2551521
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length | 1.063 in |
Details
Item | Thread Measuring Wire Set |
Type | Pitch Measurement |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Standard Outside Micrometers |
TPI Range | 5 to 95 |
For Thread Type | Metric, UNC, UNF, 60 Degrees Screw |
Number of Pieces | 18 |
Description
Item Thread Measuring Wire Set, Length 1.063 in, TPI Range 5 to 95, Number of Pieces 18, For Thread Type Metric, UNC, UNF, 60 Degrees Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.5 Grip, SS (GL4X1500L----X0)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- INSIZE Extension Base, 10" L (6141-260)
- SITEPRO 2 Meter Aluminum Snap-Loc Rover Rod, 10ths (09-2122-GT)
- Insize Precision Measuring Accessories