Shop All Parallels
Insize
Wires
Mfr # 7382-1S
Zoro # G6522061
product price: $3,845.99
/ea
Free Shipping & Returns
$3,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Outside Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Type Pitch Measurement
- For Thread Type Metric, UNC, UNF, 60 Degrees Screw
- Length 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.063 in |
Details
Item | Thread Measuring Wire Set |
For Use With | Standard Outside Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Type | Pitch Measurement |
For Thread Type | Metric, UNC, UNF, 60 Degrees Screw |
Number of Pieces | 18 |
TPI Range | 5 to 95 |
Description
Item Thread Measuring Wire Set, Length 1.063 in, TPI Range 5 to 95, Number of Pieces 18, For Thread Type Metric, UNC, UNF, 60 Degrees Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- IRWIN 29-pc. Cobalt Alloy Steel M-42 Metal Index Drill Bit Set (3018002B)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- Insize Parallels