Shop All Parallels
Insize
Wireless Printer
Mfr # ISH-DS-PRINTER
Zoro # G6538487
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AA Alkaline Batteries
- Application Manufacturing, Metal Working, Quality Control
- Type Hardness Tester Accessory
- For Use With ISH-ds Series
- Features AA Alkaline Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Wireless Printer |
Power Source | AA Alkaline Batteries |
Application | Manufacturing, Metal Working, Quality Control |
Type | Hardness Tester Accessory |
For Use With | ISH-ds Series |
Features | AA Alkaline Batteries |
Functions | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | Mfr. No. ISH-DSA, Mfr. No. ISH-DSD |
Description
Wireless Printer, Compatible with Brand and Series Insize ISH-DS Series, Compatible with Manufacturer Model No. Mfr. No. ISH-DSA, Mfr. No. ISH-DSD, Features AA Alkaline Batteries, Functions Manufacturing, Metal Working, Quality Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/8)
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 1" Cutting D (63134191041)
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16 (P165MN816)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- HHIP 1/8 X 1-1/8 X 6 Parallel (3900-3066)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- HHIP 1/4 X 6" 9 Pair Parallel Set (3900-3009)
- Insize Precision Measuring Tools