Shop All Electronic Digital Indicators
Insize
Wireless High Precision Digital Indicatr
Mfr # 2134-25E
Zoro # G001866329
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2134
- Resolution 0.00002 in
- Accuracy 0.0001 in
- Long Form Calibration Certificate No
- Minimum Measurement - mm 0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2134-25E
- Zoro # G001866329
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Stem Thread Size | #4-48 UNF |
Battery Size | Rechargeable |
Contact Point Dia. | 0.12 in |
Description
Wireless High Precision Digital Indicator, Series 2134, Resolution 0.00002 in, Accuracy 0.0001 in, Range 0 in to 1 in, 0 mm to 25.4 mm, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- BON TOOL Bon 13-111 Repair Kit For 13-172 Gun And Hopper (13-111)
- STRINGLINER Mason Line Rfl Org 500' (35459)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- Insize Precision Measuring Tools