Shop All Electronic Digital Indicators
Insize
Wireless High Precision Digital Indicatr
Mfr # 2134-251E
Zoro # G001866343
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2134
- Range 0 in to 1 in, 0 mm to 25.4 mm
- Resolution 0.00001 in
- Accuracy 0.00007 in
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2134-251E
- Zoro # G001866343
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Battery Size | Rechargeable |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.12 in |
Description
Wireless High Precision Digital Indicator, Series 2134, Resolution 0.00001 in, Accuracy 0.00007 in, Range 0 in to 1 in, 0 mm to 25.4 mm, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- VISION-LUXO Circus LED, Magnifier, 5D, Clamp (CIL026699)
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In (MXS64RED)
- KLEIN TOOLS 1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs (66040)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- Insize Precision Measuring Tools