Shop All Electronic Digital Indicators
Insize
Wireless High Precision Digital Indicatr
Mfr # 2134-10E
Zoro # G101866328
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2134
- Resolution 0.00002 in
- Accuracy 0.0001 in
- Long Form Calibration Certificate No
- Maximum Measurement - mm 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2134-10E
- Zoro # G101866328
- UPC # 6940561904086
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Contact Point Dia. | 0.12 in |
Battery Size | Rechargeable |
Stem Thread Size | #4-48 UNF |
Description
Wireless High Precision Digital Indicator, Series 2134, Resolution 0.00002 in, Accuracy 0.0001 in, Range 0 in to 0.5 in, 0 mm to 12.7 mm, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- BOSCH 14x4x6 Carb Hamm Bit (HCBG06T)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2810HX)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- Insize Indicators, Indicator Holders & Accessories