Shop All Electronic Digital Indicators
Insize
Wireless High Precision Digital Indicatr
Mfr # 2134-101E
Zoro # G101866335
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2134
- Range 0 in to 0.5 in, 0 mm to 12.7 mm
- Resolution 0.00001 in
- Accuracy 0.00005 in
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2134-101E
- Zoro # G101866335
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Battery Size | Rechargeable |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.12 in |
Description
Wireless High Precision Digital Indicator, Series 2134, Resolution 0.00001 in, Accuracy 0.00005 in, Range 0 in to 0.5 in, 0 mm to 12.7 mm, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Seat, ITSN-433 (ITSN-433)
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- DEWALT 29/64" PILOT POINT(R) drill bit (DW1929)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (108)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- Insize Precision Measuring Tools