Shop All Digital Calipers
Insize
Wireless Electronic Calipers, 0-6"/0-150Mm
Mfr # 1113-150
Zoro # G500430069
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0015 in
- Caliper Material Stainless Steel
- Caliper Range 0 to 6 in / 0 to 150 mm
- SPC Output Wireless
- Bar Width 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1113-150
- Zoro # G500430069
- UPC # 6940561939743
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
Bar Width | 0.63 in |
Total Caliper Length | 9.291 in |
Tip Radius | 0.146 in |
ID Jaw Length | 0.63 in |
OD Jaw Length | 1.575 in |
Details
Accuracy | +/-0.0015 in |
Caliper Material | Stainless Steel |
Caliper Range | 0 to 6 in / 0 to 150 mm |
SPC Output | Wireless |
Display | Electronic |
Battery | CR2032 |
Graduations | 0.0005 in, 0.01 mm |
Description
Wireless Electronic Calipers, 0-6"/0-150Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 25 (BTN4-25K)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- CROWN TOOLS 5/8 Inch Mortise Chisel (21012)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31580)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-300mm/0-12" Absolute Digital Caliper (2010-1015)
- Insize Calipers & Accessories