Shop All Precision Measuring Accessories
Insize
Wireless Data Transmitter
Mfr # 7315-50
Zoro # G5134553
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless Data Transfer System
- Transmission Protocol Bluetooth
- Communication Range 33 ft
- Brand and Series Insize 7315
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7315-50
- Zoro # G5134553
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Wireless Data Transmitter |
Type | Wireless Data Transfer System |
For Use With | Electronic Internal/External Caliper Gauge, Electronic Protractor, Electronic Thickness Gauge |
Transmission Protocol | Bluetooth |
Communication Range | 33 ft |
Brand and Series | Insize 7315 |
Number of Pieces | 1 |
For Instrument manufacturer Model Number | 2132 series, 2151 series, 2871 series |
Instrument Connection Type | Mini USB |
Compatible Output Devices | INSIZE Digital Indicator |
Description
Wireless Data Transmitter, Brand and Series Insize 7315, Communication Range 33 ft, For Instrument manufacturer Model Number 2132 series, 2151 series, 2871 series, For Use With Electronic Internal/External Caliper Gauge, Electronic Protractor, Electronic Thickness Gauge, Transmission Protocol Bluetooth, Instrument Connection Type Mini USB, Number of Pieces 1, Compatible Output Devices INSIZE Digital Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Full Polish Finish (J4749HTC)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/8 FLARE NUT- CHROME (MT4128)
- STANLEY DeWalt Fixed Bar Screwdriver Set 4 pc (DWHT65200)
- PROTO Locking Extension 1/2" Dr, 36 in L, 1 Pieces, Chrome (J5465)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Flat Back (7330-F4)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Scriber (7150-SC3)
- TE-CO Soft Touch Clamp, 3.0 in. L (14050)
- Insize Set Up & Alignment Tools