Shop All Precision Measuring Accessories
Insize
Wireless Data Transmitter
Mfr # 7306-40
Zoro # G2551950
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless Data Transmittal
- For Use With Electronic Calipers, Indicators, Micrometers, Runs From Indicator
- Application Manufacturing, Metal Working, Quality Control
- Transmission Protocol Bluetooth
- Brand and Series Insize 7306
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7306-40
- Zoro # G2551950
- Country of Origin United States
- Category Precision Measuring Accessories
Details
Item | Wireless Data Transmitter |
Type | Wireless Data Transmittal |
For Use With | Electronic Calipers, Indicators, Micrometers, Runs From Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Transmission Protocol | Bluetooth |
Brand and Series | Insize 7306 |
Number of Pieces | 1 |
Compatible Output Devices | INSIZE Digital Indicator |
For Instrument manufacturer Model Number | 2103 series, 2104 series, 2108 series, 2122 series |
Instrument Connection Type | Mini USB |
Description
Wireless Data Transmitter, Brand and Series Insize 7306, For Instrument manufacturer Model Number 2103 series, 2104 series, 2108 series, 2122 series, For Use With Electronic Calipers, Indicators, Micrometers, Runs From Indicator, Transmission Protocol Bluetooth, Instrument Connection Type Mini USB, Number of Pieces 1, Compatible Output Devices INSIZE Digital Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in Diagonal Cutting Plier Flush Cut Uninsulated (79 42 125)
- HOUGEN 1/2 in. Drill Chuck (10731)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- INSIZE Flat Back (7330-F4)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- Insize Precision Measuring Accessories