Shop All Electronic Torque Wrenches
Insize
Wireless Data Transfer Digital Torque Wrench, 602, 3009In.Lb
Mfr # IST-3W340A
Zoro # G300456962
product price: $1,694.99
/ea
Free Shipping & Returns
$1,694.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 50.1 to 250.7 ft-lb
- Graduations (ft.-lbs.) 0.1 ft-lb
- Power Source (2) AA Batteries
- Accuracy ±2% / ±3%
- Graduations (in. lbs.) 1 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-3W340A
- Zoro # G300456962
- UPC # 6928640355257
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Torque Range | 50.1 to 250.7 ft-lb |
Graduations (ft.-lbs.) | 0.1 ft-lb |
Power Source | (2) AA Batteries |
Accuracy | ±2% / ±3% |
Graduations (in. lbs.) | 1 in-lb |
Display | Digital |
Description
Wireless Data Transfer Digital Torque Wrench, 602, 3009In.Lb/50.1,250.7Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04569)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279531)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/16-12 UNJ (AS5202-12R)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- SUNEX Torque Wrench 3/4 In. Drive 110-600 F (40600)
- Insize Torque Wrenches